Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK (Discontinued)
- Mfr # PB1292
- Zoro # G715832412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB1292
Zoro #
G715832412
UPC #
841436026451
Country of Origin
Multiple
Dimensions
Seal Length
26 in
Thickness
4 mil
Overall Length
48 in
Width
26 in
Details
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.