Zoro Homepage

Open-Ended Bag, 4 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB1309

  • Zoro # G515832445


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Width
32 in
Package Configuration
Case Pack
Thickness
4 mil
Overall Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1309
Zoro #
G515832445
UPC #
841436026598
Country of Origin
Multiple

Dimensions

Width
32 in
Thickness
4 mil
Overall Length
40 in
Seal Length
32 in

Details

Bag Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.