Shop ZORO SELECT
See all product information
Create Account
Open-Ended Poly Bag, 2 mil, Clear, 250 PK
- Mfr # 20F-2640
- Zoro # G316146765
product price:Â
$
102.99
/pk of 250, $0.41/ea
Free Shipping & Returns
Key Features
Color
Clear
Thickness
2 mil
Material
Linear Low Density Polyethylene
Hang Hole
No
Bag Material
Linear Low Density Polyethylene (LLDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20F-2640
- Zoro #
- G316146765
- UPC #
- 654866049910
- Country of Origin
- Multiple
- Item
- Open-Ended Poly Bag
- Color
- Clear
- Material
- Linear Low Density Polyethylene
- Hang Hole
- No
- Bag Material
- Linear Low Density Polyethylene (LLDPE)
- Package Configuration
- Bag
- With Hang Hole
- Hang Hole Not Included
- Wire Color
- Clear
Dimensions
- Width
- 26 in
- Thickness
- 2 mil
- Seal Length
- 40 in
- Overall Length
- 40 in
- Wire Rope Length
- 40 in
- Length
- 40 in
Description
Open-Ended Poly Bag, Linear Low Density Polyethylene (LLDPE), Thickness 2 mil, Width 26 in, With Hang Hole Hang Hole Not Included, Clear, Package Configuration Bag, Seal Length 40 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.