Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Salvage Drum, Steel, 10 gal, Black

  • Mfr # CQ1002Q-GRA1

  • Zoro # G1931419


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Drum Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ1002Q-GRA1
Zoro #
G1931419
UPC #
-
Country of Origin
United States

Details

Drum Item
Salvage Drum
Primary Drum Material
Steel
Drum Head Type
Open Head
Drum Volume Capacity
10 gal
Drum Color
Black
UN Rating Solid
1A2/X120/S
Drum Cover Color
White
Drum Lid Color
White
Item
Salvage Drum
Volume Capacity
10 gal
UN Rating Solids
1A2/X120/S
For Drum Capacity
10 gal
For Holding
Solids
Drum Type
Salvage
Drum Material
Steel
Body Color
Black
Cover Color
White

Description

Salvage Drum, Body Color Black, Cover Color White, Drum Head Type Open Head, UN Rating Solids 1A2/X120/S, Volume Capacity 10 gal, Drum Material Steel, Drum Type Salvage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.