Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver

  • Mfr # ST5507

  • Zoro # G5841193


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST5507
Zoro #
G5841193
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
22.5 in
Overall Height
36 in
Outside Dia.
23 in
Material Thickness
(3) 1.2 mm
Body Thickness
1.2 mm
Top Outside Diameter
23 in
Bottom Thickness
0.05 in
Top Thickness
0.05 in
Bottom Inside Diameter
22 1/2 in

Details

Drum Item
Transport Drum
Primary Drum Material
304 Stainless Steel
Drum Head Type
Open Head
Drum Volume Capacity
55 gal
Lined/Unlined
Unlined
Drum Color
Silver
Gauge
18/18/18
Item
Transport Drum
Drum Cover Color
Silver
Gasket Material
EPDM
Drum Lid Color
Silver
Drum Lid Closure
Bolt Ring
For Drum Capacity
55 gal
Interior Lining
Unlined/No Interior Coating
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Drum Message Text
None
Handle Style
No Handle
Drum Material Grade
Type 304
Cover Material
304 Stainless Steel
Closing Ring Material
Steel
Bottom Material Gauge
18 ga
Seal Material
EPDM Rubber
Drum Material
Stainless Steel
Cover Color
Gray
Top Material Gauge
18 ga
Volume Capacity
55 gal
Body Material Gauge
18 ga
Drum Closure
Bolt Ring
Number of Rolling Hoops
2
Body Color
Gray
Number of Bung Holes
0
Drum Type
Transport
Features
Non UN
FDA Compliant
FDA Compliant

Description

Transport Drum, Body Color Gray, Body Material Gauge 18 ga, Body Thickness 1.2 mm, Bottom Material Gauge 18 ga, Closing Ring Material Steel, Cover Color Gray, Cover Material 304 Stainless Steel, Drum Closure Bolt Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 36 in, Top Material Gauge 18 ga, Top Outside Diameter 23 in, UN Rating Liquids Not Rated, UN Rating Solids Not Rated, Volume Capacity 55 gal, Drum Message Text None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.