Open Head Transport Drum, Polyethylene, 35 gal., Unlined, Red (Discontinued)
- Mfr # 4HPK8
- Zoro # G8055564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4HPK8
Zoro #
G8055564
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
31 1/4 in
Outside Dia.
20 3/4 in
Inside Dia.
19 1/2 in
Details
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
35 gal
Lined/Unlined
Unlined
Drum Color
Red
Item
Transport Drum
Weight
16 lb
Standards
FDA Approved
Gasket Material
Urethane
Volume Capacity
35 gal.
Features
Side Lever Lock Ring
Description
Transport Drum, Drum Head Type Open Head, Overall Height 31 1/4 in, Volume Capacity 35 gal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.