Zoro Homepage

Open Top, Polyester, Laundry Bag, Green

  • Mfr # GT245125

  • Zoro # G0174557


product price: $88.79
/pk 12, $7.40/ea
Free Shipping & Returns

Key Features

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Heavy Weight Polyester
Overall Length
36 in
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT245125
Zoro #
G0174557
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
36 in

Details

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Heavy Weight Polyester
Color
Green
Laundry Bag Closure
Open Top
Includes
Plain Top
Material
Polyester
Type
Plain
Item
Laundry Bag
Volume
15 gal
Includes Identification Patch
No Identification Patch
Fabric Weight
4 oz/sq yd
Weight Capacity
45 lb
Reusability
Reusable
Closure
Open
Texture
Mesh

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 in, Overall Width 24 in, Overall Height 36 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Open Top, Includes Plain Top, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.