Zoro Homepage

Orange Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick

  • Mfr # PS-CACT-70

  • Zoro # G8082068


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-70
Zoro #
G8082068
UPC #
193005442767
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
48"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Length
48"
Thickness
0.250"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Orange
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Orange
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Material
Cast Acrylic
Water Absorption
0.4 %
Minimum Temperature
40 Degrees F
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Impact Strength Rating
Poor
Backing Type
No Backing
Plastic Clarity
Clear
Water Absorption Rating
Poor
Machinability
Not Rated
Maximum Temperature
190 Degrees F
Shape
Square
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Friction Rating
Not Slippery
Grade
Standard
Weight
24.77 lb
Standards
Not Rated
Elongation
Not Rated
Shore Hardness
98 Shore D
Product Form
Sheet
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Light Transmission
30.2 %
Fabrication
Cast
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Orange, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.