Organizer Bin, For Use With ERGO-32-K2
Mfr # OB4-G
Zoro # G6829864
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
50 lb
Overall Length
29-3/4"
Overall Width
12"
Overall Height
7"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OB4-G
Zoro #
G6829864
UPC #
-
Country of Origin
China
Dimensions
Overall Length
29-3/4"
Overall Width
12"
Overall Height
7"
Details
Item
Organizer Bin
Load Capacity
50 lb
Material
Steel
For Use With
Mfr. No. ERGO-32-K2
Product Type
Drawer
Overall Load Capacity
50 lb
Description
Organizer Bin, Product Type Drawer, For Use With Mfr. No. ERGO-32-K2, Material Steel, Overall Height 7 In., Overall Load Capacity 50 lb, Overall Width 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.