Shop All Identification Labels
Zoro Select
Out Of Svce Bilingual Tag, 3/8 In, PK100
Mfr # 8XCV1
Zoro # G4907533
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Cardstock
- Width 3 in
- Height 5 3/4 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Zoro Select
- MFR # 8XCV1
- Zoro # G4907533
- UPC # 754473866341
- Country of Origin China
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Mounting Hole Size | 3/8 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Spanish, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Jacket, Windbreaker, Lime, Zipper, 2XL (WB102-2X)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X125V1M)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- ZORO SELECT Thermal Transfer Printer Labls, 4x3in, PK4 (35YP12)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- Zoro Select Identification Labels