Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Outdoor Convex, 30 in., 30 ft. DCVO-30T-PB

Outdoor Convex, 30 in., 30 ft. (Discontinued)

  • Mfr # DCVO-30T-PB
  • Zoro # G8370932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCVO-30T-PB
Zoro #
G8370932
UPC #
-
Country of Origin
United States

Dimensions

Diameter
30"

Details

Item
Outdoor Convex
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Outdoor
Approximate Viewing Distance
30 ft
Viewing Angle
160 Degrees
Includes Mounting Hardware
Yes
Includes
Mounting Bracket
Mirror Shape
Circular
Material
Acrylic
Mirror Style
Convex Mirror
Rim Material
Aluminum
Mounting Bracket Type
Telescoping
Features
Shatter Resistant

Description

Outdoor Convex, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket, Mounting Location Wall or Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.