Zoro Homepage

Outlet Strip, 12 5-15R, 5-15P, 15 ft., Gray

  • Mfr # 52NY35

  • Zoro # G7469318


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY35
Zoro #
G7469318
UPC #
190735959381
Country of Origin
China

Dimensions

Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Length
77 in
Width
1 5/8 in
Height
1 1/4 in
Wire Size
14 AWG
Length (Straight Wireway)
77 in

Details

Item
Outlet Strip
Total Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
cULus Listed
Power Indicator
Yes
Voltage
125VAC
Max. Amps - Ext. Cords and Outlet Strips
15.0
Number of Power Switches
1
Color - Ext. Cords and Outlet Strips
Gray
Circuit Breaker
No
Mounting Style
Clip
Number of Outlets
12
Number of Total Outlets - Ext. Cords and Outlet Strips
12
Number of Outlet Rows
1
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Medical Grade
No
NEMA Receptacle Configuration
NEMA 5-15R
Medical Facility Use
Not Allowed
Number of Transformer Outlets
0
Outlet Center Distance
5 5/8 in
NEMA Plug Configuration
NEMA 5-15P
Housing Material
Aluminum
Max. Amps
15A
Number of Conductors
3
Application
Workbench and Cabinet

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 12, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 5 5/8 in, Length 77 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.