Zoro Homepage

Outlet Strip, 16 5-15R, 5-15P, 15 ft., Gray

  • Mfr # 52NY31

  • Zoro # G7469528


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Total Number of Outlets
16
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52NY31
Zoro #
G7469528
UPC #
190735959411
Country of Origin
China

Dimensions

Cord Length
15 ft.
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Width
1 5/8 in
Length
70 in
Height
1 1/4 in
Wire Size
14 AWG
Length (Straight Wireway)
70 in

Details

Item
Outlet Strip
Total Number of Outlets
16
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Gray
Gauge/Conductor
14/3
Standards
cULus Listed
Circuit Breaker
No
Color - Ext. Cords and Outlet Strips
Gray
Number of Total Outlets - Ext. Cords and Outlet Strips
16
Voltage
125VAC
Mounting Style
Clip
Power Indicator
Yes
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Number of Outlet Rows
1
Medical Grade
No
Number of Outlets
16
Max. Amps - Ext. Cords and Outlet Strips
15.0
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Number of Power Switches
1
NEMA Receptacle Configuration
NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Medical Facility Use
Not Allowed
Max. Amps
15A
Number of Transformer Outlets
0
Outlet Center Distance
4 3/8 in
Housing Material
Aluminum
Application
Workbench and Cabinet
Number of Conductors
3

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 16, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 125V AC, Outlet Center Distance 4 3/8 in, Length 70 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.