Zoro Select
Oval Shaped Mirror
Mfr # OFFEYE-17
Zoro # G7520947
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 17"
- Backing Material No Backing
- Mirror Environment Indoor
- Height 8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHMD001200)
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH2X0025NF)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Hi-Viz Orange (488148)
- ZORO SELECT Indoor Convex Mirror, 12x18, Rectangular (RTH-12X18)
- ZORO SELECT Quarter Dome Mirror, 32In., Acrylic (ONV-90-32)
- ZORO SELECT Indoor Convex Mirror, 26 Dia, Acryl Hi Vis (SCVI-26T-SB)
- ZORO SELECT Half Dome Mirror, Galv. Steel, 26 in. Dia. (ONV-180-26-GB)
- ZORO SELECT Full Dome Mirror, 26In., Acrylic (ONV-360-26)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- VISION METALIZERS Global Industrial„¢ Half Dome Acrylic Mirror, Indoor, 36" Dia., 180° Viewing Angle (DPB 3612)
- Zoro Select Safety and Security Mirrors