CAD Drawings

Download CAD Files

Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, Carbon Steel

  • Mfr # WWG360707305

  • Zoro # G3029731

CAD Available

product price:  $7.15
/ea

Key Features

CAD Drawing
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG360707305
Zoro #
G3029731
UPC #
-
Country of Origin
Multiple

Dimensions

Length
305 mm
Width
7 mm
Height
7 mm
Length Tolerance
+0.000/-0.005 mm
Size
7 x 7mm
Width Tolerance
+0.080/-0.000 mm

Details

CAD Available
Yes
Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
+0.080/-0.000 mm
Application
Make Your Own Key
Features
Magnetic
Rockwell Hardness
B85
Standards
DIN 6880
Tensile Strength
64,000 psi
Made in North America
Yes
Pack Size
Small Pack
Key Shape
Straight
Material Grade/Class
Ungraded
Key Type
Oversized
Manufacturer Location
Made in USA*

Description

Key Stock,305mm L,Steel,7.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 7.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 7.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Oversized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.