P-Trap with 1/2 in Primer Tap P - Trap W / 1/2" Primer Tap, 3" Pipe, Female Socket, Cast Iron

  • Mfr # ZFB228532

  • Zoro # G500918529


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
P-Trap with 1/2 in Primer Tap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB228532
Zoro #
G500918529
UPC #
810074087186
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Fitting Side A Outside Diameter
3 3/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 3/8 in
Bend Nominal Dimensions
3 1/4 x 9
Overall Length
8 1/2 in
Fitting Side C Outside Diameter
3 3/8 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
P-Trap with 1/2 in Primer Tap
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
P - Trap W / 1/2" Primer Tap
Standards
ASTM A888
Max. Steam Pressure
0
Application
DWV
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Green
Finish/Coating
Epoxy Coated
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Material Grade
Green Cast Iron
Maximum Operating Pressure
0 psi

Description

Trap

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.