Packaging Bag, 4 mil, Blue, Heat Seal, 1000 PK
Mfr # VBS00009
Zoro # G7684309
product price: $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Width
10 in
Color
Blue
Bag Closure Type
Heat Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBS00009
Zoro #
G7684309
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
12 in
Thickness
4 mil
Overall Length
12 in
Mil Thickness Range
3.7 to 4 mil
Details
Item
Packaging Bag
Color
Blue
Bag Closure Type
Heat Seal
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Carton Pack
Bag Bottom Type
Flat
Bag Type
Standard
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Packaging Bag, Bag Closure Type Heat Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Carton Pack, Seal Length Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.