Packaging Bag, Zip Seal, 8 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Yellow
Mfr # GY8x10YellowTint-SP
Zoro # G016090511
product price:Â $47.89
/pk 1000, $0.05/eaKey Features
Bag Material
Low Density Polyethylene (LDPE)
Overall Length
10 in
Bag Closure Type
Zip Seal
Thickness
2 mil
Package Configuration
Zipper Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GY8x10YellowTint-SP
Zoro #
G016090511
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
10 in
Width
8 in
Thickness
2 mil
Seal Length
8 in
Details
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Color
Yellow
Item
Packaging Bag
Package Configuration
Zipper Bag
With Hang Hole
Hang Hole Not Included
Reclosable
Reclosable
Description
Bag Features Standard, Packaging Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 8 in, With Hang Hole Hang Hole Not Included, Yellow, Package Configuration Zipper Bag, Seal Length 8 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.