Shop NASHVILLE WRAPS
See all product information
Create Account
3x4 Resealable Poly Bags, 1000PK
- Mfr # ZT2
- Zoro # G822922006
original price:Â $35.39 , new price: $30.15 , 14 percent off
new price:Â
$
30.15
/pk of 1000, $0.03/ea
Key Features
Color
Clear
Bag Material
Plastic
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT2
- Zoro #
- G822922006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 4 in
Details
- Color
- Clear
- Bag Material
- Plastic
- Item
- Poly Plastic Zipper Bag
- Includes
- 1000 Pack
Description
Small 3x4 clear zipper bags are made of a durable 2.0 mil poly plastic. They are perfect for small sweets or miscellaneous items you would like to organize and protect while easily being able to see what is in the bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.