
Packaging Tape, 1.3 mil, Clear, PK36
Mfr # 105832
Zoro # G015854794
product price: $118.99
/pk 36, $3.31/ea
Free Shipping & Returns
Key Features
Tape Elongation
125 %
Min. Tape Performance Temp.
-20 Degrees F
Tape Backing Material
rPET Film
Series
RHP 100
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105832
Zoro #
G015854794
UPC #
10040074058368
Country of Origin
United States
Dimensions
Tape Thickness
1.3 mil
Tape Core Diameter
3 in
Imperial Tape Length
110 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m
Metric Tape Width
48 mm
Tape Roll Diameter
4.1 in
Details
Tape Elongation
125 %
Min. Tape Performance Temp.
-20 Degrees F
Tape Backing Material
rPET Film
Series
RHP 100
Tape Color
Clear
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
19 lb/in
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Adhesive Strength
53 oz/in
Standards
FDA Indirect Contact CFR 21, 175.105
Item
Packaging Tape
Tape Application
Hand
Shelf Life
12 mo
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Tensile Strength 19 lb/in, Tape Thickness 1.3 mil, Imperial Tape Length 110 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 100, Shelf Life 12 mo, FDA Indirect Contact CFR 21, 175.105, Tape Adhesive Strength 53 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.