
Packaging Tape, 1.75 mil, Clear, PK6
Mfr # 105838
Zoro # G115854724
product price: $430.99
/pk 6, $71.83/ea
Free Shipping & Returns
Key Features
Min. Tape Performance Temp.
-20 Degrees F
Tape Core Diameter
3 in
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Series
RHP 235
Tape Backing Material
rPET Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105838
Zoro #
G115854724
UPC #
10040074058429
Country of Origin
United States
Dimensions
Tape Core Diameter
3 in
Tape Thickness
1.75 mil
Imperial Tape Length
1,640 yd
Metric Tape Width
48 mm
Imperial Tape Width
1 7/8 in
Tape Roll Diameter
11.83 in
Metric Tape Length
1,500 m
Details
Min. Tape Performance Temp.
-20 Degrees F
Standards
ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105
Series
RHP 235
Tape Backing Material
rPET Film
Tape Elongation
135 %
Tape Tensile Strength
23 lb/in
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Adhesive Strength
63 oz/in
Tape Color
Clear
Item
Packaging Tape
Max. Tape Performance Temp.
150 Degrees F
Tape Application
Machine
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Carton
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Tensile Strength 23 lb/in, Tape Thickness 1.75 mil, Imperial Tape Length 1,640 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 1,500 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -20 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Package Configuration Carton, Series RHP 235, Shelf Life 12 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.