PackExtractr, 1/2"Dia, SolidShaft, Crkscrw
- Mfr # ZUSA-CPT-44
- Zoro # G223509844
product price:Â
$
84.15
/ea
Key Features
Extractor Diameter
1/2 in
Extractor Tip Removability
Fixed
Compatible Packing Space - Maximum
Not Rated
Compatible Packing Seal
Compression Packing
Extractor Tip Style
Corkscrew
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-44
- Zoro #
- G223509844
- UPC #
- 197666239193
- Country of Origin
- United States
Dimensions
- Extractor Diameter
- 1/2 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Extractor Tip Removability
- Fixed
- Compatible Packing Space - Maximum
- Not Rated
- Compatible Packing Seal
- Compression Packing
- Extractor Tip Style
- Corkscrew
- Compatible Packing Space - Minimum
- 1/2 in
- Product Type
- Packing Extractor
- Extractor Shaft Style
- Solid
- Item
- Packing Extractor
Description
Packing Extractor, Overall Length 18 in, Compatible Packing Space - Minimum 1/2 in, Compatible Packing Space - Maximum Not Rated, Product Type Packing Extractor, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.