Shop ZORO SELECT
See all product information
Create Account
Packing Cutter Blade, 4" Blade
- Mfr # ZUSA-CPT-51
- Zoro # G223509509
product price:Â
$
2,125.99
/ea
Free Shipping & Returns
Key Features
Cutter Pump Shaft Diameter - Maximum
10 in
Overall Length
14.5 in
Cutter Blade Length
4 in
Compatible Packing Space - Maximum
1 in
Compatible Packing Space - Minimum
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-51
- Zoro #
- G223509509
- UPC #
- 197666238455
- Country of Origin
- United States
Dimensions
- Cutter Pump Shaft Diameter - Maximum
- 10 in
- Overall Length
- 14.5 in
- Cutter Blade Length
- 4 in
- Wire Rope Length
- 14.5 in
- Length
- 14.5 in
Details
- Item
- Packing Cutter Blade
- Compatible Packing Space - Maximum
- 1 in
- Compatible Packing Space - Minimum
- Not Rated
- Product Type
- Packing Cutter Blade
- Compatible Packing Seal
- Compression Packing
Description
Packing Cutter Blade, Overall Length 14.5 in, Compatible Packing Space - Minimum Not Rated, Compatible Packing Space - Maximum 1 in, Product Type Packing Cutter Blade, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.