Shop All Document Protection
This Product is Discontinued
Zoro Select
Packing List Envelope, 6x4-1/2In, PK250 (Discontinued)
Mfr # 29PH31
Zoro # G5369427
This Product is Discontinued
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 6 in
- Material Polyethylene
- Color Red
Product Information
- Brand Zoro Select
- MFR # 29PH31
- Zoro # G5369427
- UPC # 190735439463
- Country of Origin Multiple
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 6 in |
Width | 6" |
Height | 4-1/2" |
Details
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 4 1/2 in, Outside Length 6 in, Color Red, Message Location Top, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.