Packing List Envelopes, Red, PK1000
Mfr # PL469
Zoro # G311297561
product price: $62.95
/pk 1000, $0.06/eaKey Features
Color
Red
Message Location
Centered
Outside Length
5 1/2 in
Opening Location
Side Loading
Message
Packing List Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL469
Zoro #
G311297561
UPC #
848109008035
Country of Origin
Multiple
Dimensions
Outside Length
5 1/2 in
Outside Height
10 in
Details
Item
Packing List Envelopes
Color
Red
Message Location
Centered
Opening Location
Side Loading
Message
Packing List Enclosed
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 10 in, Outside Length 5 1/2 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.