Packing List Envelopes, Red, PK1000
Mfr # PL420
Zoro # G111297532
product price: $43.75
/pk 1000, $0.04/eaKey Features
Color
Red
Outside Height
6 in
Opening Location
Side Loading
Outside Length
4 1/2 in
Message
Invoice Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL420
Zoro #
G111297532
UPC #
841436045278
Country of Origin
Multiple
Dimensions
Outside Height
6 in
Outside Length
4 1/2 in
Details
Item
Packing List Envelopes
Color
Red
Opening Location
Side Loading
Message
Invoice Enclosed
Message Location
Centered
Packing List Type
Transportation
Description
Packing List Envelopes, Packing List Type Transportation, Opening Location Side Loading, Message Invoice Enclosed, Outside Height 6 in, Outside Length 4 1/2 in, Color Red, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.