Packing List Envelopes, Clear, PK1000
Mfr # PL475
Zoro # G511297583
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Clear
Outside Height
12 in
Opening Location
Side Loading
Outside Length
6 in
Message
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL475
Zoro #
G511297583
UPC #
00651824000822
Country of Origin
Multiple
Dimensions
Outside Height
12 in
Outside Length
6 in
Details
Item
Packing List Envelopes
Color
Clear
Opening Location
Side Loading
Message
Blank
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 12 in, Outside Length 6 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.