Zoro Homepage

PackingFoamSheets, 2.381mm, PK800

  • Mfr # 56KZ47

  • Zoro # G1015687


product price: $74.39
/pk 800, $0.09/ea

Key Features

Color
White
Material
Polyethylene
Foam Square Width
10 in
Sheets per Case
800
Recycling Information
Recylable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56KZ47
Zoro #
G1015687
UPC #
-
Country of Origin
United States

Dimensions

Foam Square Width
10 in
Foam Square Length
10 in
Sheet Length
10 in
Sheet Thickness
2.381 mm
Sheet Width
10 in
Overall Foam Square Size
10 in L x 10 in W x 1/8 in H

Details

Item
Packing Foam Sheets
Color
White
Material
Polyethylene
Sheets per Case
800
Recycling Information
Recylable
Min. Temperature
30 Degrees F
Foam Sheet Type
Foam
Case Weight
14 lb
Max. Temperature
80 Degrees F
Temperature Range
30 Degrees to 80 Degrees F

Description

Packing Foam Sheets, Foam Sheet Type Foam, Sheet Thickness 2.381 mm, Sheet Width 10 in, Sheet Length 10 in, Sheets per Case 800, Foam Square Length 10 in, Foam Square Width 10 in, Overall Foam Square Size 10 in L x 10 in W x 1/8 in H, Material Polyethylene, Recycling Information Recylable, Temperature Range 30 Degrees to 80 Degrees F, Min. Temperature 30 Degrees F, Max. Temperature 80 Degrees F, Color White, Case Weight 14 lb, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.