Pail Cover, Shower Cap Design Clear, Plastic, 13 1/4 in Dia. W/Dia, 100 PK

  • Mfr # 8VU25

  • Zoro # G4178973


product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns

Key Features

Top Type
Shower Cap Design
For Use With
5 gal Pails
Lid Shape
Round
Color
Clear
Width/Diameter
13 1/4 in Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VU25
Zoro #
G4178973
UPC #
190735547656
Country of Origin
China

Dimensions

Width/Diameter
13 1/4 in Dia.
Width
18 in
Diameter
9 1/4 in to 13 1/4 in
Overall Diameter
13 1/4 in

Details

Top Type
Shower Cap Design
For Use With
5 gal Pails
Lid Shape
Round
Color
Clear
Item
Pail Cover
Type
Shower Cap Design
Standards
FDA Compliant
Material
Plastic
Shape
Round
Lid Type
Shower Cap
Product Type
Shower Cap Design

Description

Pail Lid, Color Clear, Material Plastic, Overall Diameter 13 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, Lid Type Shower Cap, Product Type Shower Cap Design, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.