Painter's Tape, 3/4 in W x 60 yd L, 6.8 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PJ02

  • Zoro # G7446704


product price:  $6.19
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3/4 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20PJ02
Zoro #
G7446704
UPC #
190735420843
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3/4 in
Tape Thickness
6.8 mil
Tape Core Diameter
3 in
Metric Tape Width
19.1 mm
Metric Tape Length
55 m
Imperial Tape Width
0.8 in
Imperial Tape Length
60 yd
Diameter
3 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
Up to 200 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
38 oz/in
Tape Backing Material
Crepe Paper
Tape Tensile Strength
31 lb/in
Max. Tape Performance Temp.
225 Degrees F
Clean Removal Time
Not Rated
Duct Tape Adhesive
Rubber
Rolls/Case
48
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Series
CP 450
Type
Moderate Temperature
Tape Shape
Continuous Roll
Number of Adhesive Sides
1
Temperature Range
Up to 225 Degrees F
Adhesion to Steel
38 oz/in
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Environment
Indoor
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Adhesive Material
Rubber
Tape Backing Construction
Paper
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Brand and Series
GRAINGER APPROVED CP 450
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
225 Degrees F
Tape Type
Painter's Tape
Specifications Met
ASTM
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll

Description

Adhesion to Steel 38 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 450, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.