Pallet Dolly, 48x40, Cap 3600 lb, w/Handle
Mfr # 48J085
Zoro # G5319526
product price: $396.99
/eaKey Features
Overall Length
48 in
Overall Width
40 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48J085
Zoro #
G5319526
UPC #
190735499986
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
40 in
Platform Length
48 in
Deck LxWxH
48 in x 40 in x 9 in
Platform Height
9 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Platform Width
40 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Minimum Deck Height
9 in
Handle Length
36 in
Caster Mounting Height
7 1/4 in
Deck Height
9 in
Maximum Deck Height
9 in
Deck Length
48 in
Deck Width
40 in
For Minimum Pallet Width
40 in
For Minimum Pallet Length
48 in
For Minimum Pallet LxW
48 in x 40 in
Description
Open-Deck Steel Pallet Dolly with Handle, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 40 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.