Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Dolly, 48x42, Cap 3600 lb, w/Handle

  • Mfr # 48J086

  • Zoro # G5414403


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
42 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J086
Zoro #
G5414403
UPC #
190735499993
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
42 in
Platform Length
48 in
Deck LxWxH
48 in x 42 in x 9 in
Platform Height
9 in
Platform Width
42 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Deck Width
42 in
Deck Length
48 in
Deck Height
9 in
Handle Length
36 in
Caster Mounting Height
7 1/4 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Minimum Deck Height
9 in
Maximum Deck Height
9 in
For Minimum Pallet Length
48 in
For Minimum Pallet LxW
48 in x 42 in
For Minimum Pallet Width
42 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
No
Platform Style
Flush, Open
Caster Wheel Type
Solid
Includes
Handle
Number of Caster Wheels
4
Caster Wheel Material
Phenolic
Platform Material
Steel
For Use With
Bulk Bins, Containers, Crates, Pallets
Wheel Material
Plastic
For Pallet Type
Closed/Open
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Deck Type
Open
Non-Marking Rollers
No
Handle Type
Removable Raised
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Roller
Non-Marking Casters/Wheels
No
Frame Material
Steel
Caster/Roller Configuration
(4) Swivel
Deck Surface
Smooth
Caster Mounting Type
Plate
Frame Finish
Powder Coated
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
Caster/Roller Location
Standard

Description

Open-Deck Steel Pallet Dolly with Handle, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.