Zoro Homepage

Pallet Dolly, 48x42, With Floor Locks

  • Mfr # 48J089

  • Zoro # G5319483


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
42 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J089
Zoro #
G5319483
UPC #
190735500026
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
42 in
Platform Length
48 in
Deck LxWxH
48 in x 42 in x 9 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Platform Height
9 in
Platform Width
42 in
Deck Length
48 in
Caster Mounting Height
7 1/4 in
Deck Width
42 in
Minimum Deck Height
9 in
Maximum Deck Height
9 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Deck Height
9 in
For Minimum Pallet LxW
48 in x 42 in
For Minimum Pallet Length
48 in
For Minimum Pallet Width
42 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly
Assembled
No
Platform Style
Flush, Open
Includes
(2) Floor Locks
Caster Wheel Type
Solid
Platform Material
Steel
Number of Caster Wheels
4
Caster Wheel Material
Phenolic
Wheel Material
Plastic
Non-Marking Casters/Wheels
No
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
Caster Wheel Bearings
Roller
Caster Mounting Type
Plate
Frame Material
Steel
Caster Frame Material
Steel
Caster/Roller Configuration
(4) Swivel with Floor Lock
Non-Marking Rollers
No
Deck Type
Open
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
For Pallet Type
Closed/Open
Deck Surface
Smooth
Caster/Roller Location
Standard

Description

Open-Deck Steel Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel with Floor Lock, Color Red, Overall Length 48 in, Overall Width 42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.