Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Load Capacity 4400 lb.

  • Mfr # 55NR94

  • Zoro # G401780201


product price: $526.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Color
Blue
Load Capacity
4400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NR94
Zoro #
G401780201
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Width Between Forks
14 3/8 in
Fork Width
6 1/4 in
Width Across Forks
27 in
Fork Length
48 in
Overall LxWxH
63 in x 27 in x 48 in

Details

Color
Blue
Load Capacity
4400 lb
Item
Pallet Jack
Handle Type
Cushion Grip
Wheel Base
47-1/2 in
Handle Material
Steel
Frame Finish
Powder Coated
Steering Arc
190 Degrees
Grease Fittings
(2) Internal, (9) Bushing
Fork Type
Standard

Description

4,400 lb, Fork Type Standard, Fork Length 48 in, Fork Width 6 1/4 in, Width Across Forks 27 in, Width Between Forks 14 3/8 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in, Fork LxW 48 in x 6 1/4 in, Overall LxWxH 63 in x 27 in x 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.