Zoro Homepage

Pallet Puller, 3000 Lb, Single Scissor

  • Mfr # 21XU18

  • Zoro # G5236506


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Red
Overall Closed Length
13 in
Jaw Opening
4 in
Jaw Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21XU18
Zoro #
G5236506
UPC #
190735424438
Country of Origin
China

Dimensions

Overall Closed Length
13 in
Jaw Height
2 1/4 in
Compatible Stringer Width - Maximum
3 1/2 in
Length
13"

Details

Material
Steel
Color
Red
Item
Pallet Puller
Jaw Opening
4 in
Pulling Capacity - Maximum
3,000 lb
Closure Type
Pull Chain
Puller Type
Single Scissor
For Stringers
Up to 3 1/2 in
Style
Single Scissor
Pulling Capacity
3000 lb

Description

Pallet Puller, Compatible Stringer Width - Maximum 3 1/2 in, Jaw Opening 4 in, Overall Closed Length 13 in, Jaw Height 2 1/4 in, Pulling Capacity - Maximum 3,000 lb, Puller Type Single Scissor, Color Red, Material Steel, Closure Type Pull Chain, Chain Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.