Shop ZORO SELECT
See all product information
Create Account
Pallet Top Sheet 60x60 1.5 mil, 1.5 ga, Clear
- Mfr # 15G-303060
- Zoro # G313990682
product price:Â
$
207.99
/pk of 250, $0.83/ea
Free Shipping & Returns
Key Features
Color
Clear
Gauge
150 ga
Material
LDPE
Standards
FDA Compliant
Sheet Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15G-303060
- Zoro #
- G313990682
- UPC #
- 654866048494
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- Clear
- Gauge
- 150 ga
- Material
- LDPE
- Standards
- FDA Compliant
- Sheets Per Roll
- 250
- Top Sheeting Type
- Top Sheeting Rolls
- Product Type
- Stretch Wrap Film
- Shell Material
- LDPE
- Wire Color
- Clear
- Traction Material
- LDPE
Dimensions
- Sheet Width
- 60 in
- Mil Thickness
- 1.5 mil
- Overall Length
- 1,250 ft
- Overall Width
- 60 in
- Sheet Length
- 60 in
- Wire Rope Length
- 1,250 ft
- Length
- 1,250 ft
Description
Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.