Shop ZORO SELECT
See all product information
Create Account
Stretch Wrap Film, 1.5 mil, Clear
- Mfr # 163636150
- Zoro # G712221219
product price:Â
$
301.99
/pk of 800, $0.38/ea
Free Shipping & Returns
Key Features
Color
Clear
Gauge
150 ga
Core Size
3 in
Opacity
Transparent
Sheets Per Roll
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 163636150
- Zoro #
- G712221219
- UPC #
- -
- Country of Origin
- United States
- Item
- Stretch Wrap Film
- Color
- Clear
- Gauge
- 150 ga
- Opacity
- Transparent
- Sheets Per Roll
- 800
- Product Type
- Stretch Wrap Film
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Core Size
- 3 in
- Overall Width
- 36 in
- Overall Length
- 2,400 ft
- Sheet Width
- 36 in
- Sheet Length
- 36 in
- Mil Thickness
- 1.5 mil
- Wire Rope Length
- 2,400 ft
- Length
- 2,400 ft
Description
Stretch Wrap Style Not Applicable, Stretch Wrap Application Not Applicable, Overall Width 36 in, Overall Length 36 in, Gauge 1.5 mil, Stretch Wrap Handle Type Not Applicable, Stretch Wrap Film Grade Not Applicable, Sheet Length 2,400 ft, Sheet Width 36 in, Mil Thickness 1.5 mil, Sheets Per Roll 800, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.