Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb

  • Mfr # HPO 80X61/20-67K

  • Zoro # G7102182


product price:  $22.39
/ea

Key Features

Overall Height
3-1/8 in
Overall Width
2-3/8"
Material
Nylon
Color
White
Load Capacity
600 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPO 80X61/20-67K
Zoro #
G7102182
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3-1/8 in
Overall Width
2-3/8"
Wheel Diameter
80 mm
Bore Dia.
3/4"
Fits Axle Dia.
3/4"
Hub Length
2 5/8 in
Wheel Dia.
3 1/8 in
Wheel Width
2 3/8 in
For Axle Size
3/4 in

Details

Material
Nylon
Color
White
Load Capacity
600 kg
Item
Rollers For Pallet Trucks
Wheel Color
White
Caster Wheel Shape
Standard
Caster Temp. Range
-15 Degrees to 160 Degrees F
Replacement For
European Forklifts
Caster Core Material
Steel
Features
Nylon
Resistant To
High Chemical Resistance To Many Aggressive Substances
Non-Marking
Yes
For Use With
Pallet Trucks
Load Rating
1,320 lb
Caster Temp. Range Available
Yes
Caster Load Rating Range
Medium-Duty
Caster Wheel Bearings
Precision Ball
Core Color
Silver
Durometer
70 Shore D
Caster Wheel/Tread Material
Nylon
Wheel Core Material
Nylon
Tread Shape
Standard
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Hardness
70 Shore D
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
White
Includes Spanner Bushing
Not Included
Series
HPO Series
Tread
Standard
Standards
RoHS, ICWM
Number of Wheels
1
ESD Conductive
No
Application
Roller For Pallet Trucks
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Compatible Manufacturer Model Number
268706
Wheel Hardness Rating
70 Shore D

Description

Caster Wheel, 1,320 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 2 3/8 in Wheel Width, Nylon Wheel/Tread Material, Hard, 70 Shore D, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 5/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.