Zoro Homepage

Panel Dolly, Cap 350 lb, 20x21-1/4, Steel

  • Mfr # 48J126

  • Zoro # G5319781


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Color
Red, Silver
Load Capacity
350 lb
Wheel Type
Semipneumatic
Wheel Diameter
10 in
Handle Type
(2) Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J126
Zoro #
G5319781
UPC #
190735500385
Country of Origin
China

Dimensions

Wheel Diameter
10 in
Platform Length
13 in
Deck LxWxH
20 in x 6 1/2 in x 7 3/8 in
Platform Height
7 3/8 in
Caster Wheel Dia.
10 in
Caster Wheel Width
4 in
Platform Width
21 1/4 in
Overall Width
21 1/4 in
Overall Length
20 in
Wheel Width
4 in
Axle Dia.
5/8 in
Deck Length
20 in
Overall Height
38 1/4 in
Handle Length
7 3/8 in
Overall LxWxH
20 in x 21 1/4 in x 38 1/4 in
Deck Height
7 3/8 in
Deck Width
12 3/4 in
Lip Height
2 in
Caster Width
4 in

Description

Removable-Rail Panel Dolly, Load Capacity 350 lb, Deck Length 20 in, Deck Width 12 3/4 in, Deck Height 7 3/8 in, Deck Material Steel, Deck Surface Smooth, Frame Material Steel, Frame Finish Powder Coated, Wheel Diameter 10 in, Wheel Type Semipneumatic, Wheel/Tread Material Rubber, Handle Type (2) Removable Raised, Lip Height 2 in, Assembled No, Color Red, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.