Zoro Homepage

Panel Truck, 1400 lb. Cap, 31inL, 28inW

  • Mfr # TG831-P5-AS

  • Zoro # G6791136


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Caster Material
Polyolefin
Frame Material
Steel
Overall Height
34 1/2 in
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG831-P5-AS
Zoro #
G6791136
UPC #
190735902981
Country of Origin
China

Dimensions

Overall Height
34 1/2 in
Overall Length
31 in
Overall Width
28 in
Deck Height
10 in
Deck Length
28 in
Caster Dia.
5"
Caster Width
1 1/4 in
Caster Wheel Dia.
5 in
Deck Width
28 in
Overall LxWxH
31 in x 28 in x 34-1/2 in
Caster Wheel Width
2 in

Details

Item
Single-Height Vertical Panel Truck with Adjustable Rails
Color
Gray
Caster Material
Polyolefin
Frame Material
Steel
Includes
(2) Carpeted Rails, (3) Removable Dividers
Finish
Powder Coated
Load Capacity
1,400 lb
Deck Material
Steel
Caster Type
(4) Swivel
Assembled/Unassembled
Unassembled
Handle Included
No
Caster Brake Type
No Brake Included
Includes Reinforcing Crossbars
No
Rail Type
Adjustable
Deck Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Handle Type
Removable
Number of Levels
1
Frame Finish/Coating
Powder Coated
Deck Construction
Open
Caster Wheel/Tread Material
TPU
Number of Usable Sides
2
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Smooth
Caster Wheel Tread Type/Material
Standard Polyolefin
Lip Style
2-Sided Lipped
Caster Wheel Type
Standard
Number of Rails
3

Description

Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 1,400 lb, Rail Type Adjustable, Lip Style 2-Sided Lipped, Handle Type Removable, Overall Length 31 in, Overall Width 28 in, Overall Height 34 1/2 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 9 1/2 in, Deck Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.