Zoro Homepage

Paper, Plate, Round, 7", White, PK500

  • Mfr # 23500

  • Zoro # G0156716


product price: $59.75
/pk 500, $0.12/ea

Key Features

Disposable Foodware Coating/Lining
Clay
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Pack Count
250
Packs per Case
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23500
Zoro #
G0156716
UPC #
074688235009
Country of Origin
United States

Dimensions

Disposable Plate Size
7 in
Size
7"
Diameter
7 in
Width
6 7/8 in

Description

Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Coated, Color White, Compostable Not Compostable, Diameter 7 in, Disposable Plate Size 7 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 250, Packs per Case 2, Pattern Patternless, Plate Type Salad Plate, Recyclable No, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 6 7/8 in, Weight Heavy-Weight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.