Parking Curb, Plastic, 4" H, 72" L, 6" W, Blue (Discontinued)
- Mfr # 472-00003
- Zoro # G4233677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
472-00003
Zoro #
G4233677
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4"
Length
72"
Width
6"
Details
Item
Parking Curb
Color
Blue
Material
Plastic
Includes
(3) Lag Bolts
Description
Parking Curb, Length 72 in, Height 4 in, Material Plastic, Width 6 in, Includes (3) Lag Bolts, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.