Shop All Traffic Barricades
Zoro Select
Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Blue/white
Mfr # 29NH34
Zoro # G5606221
original price:
$89.52
10% off
new price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Material Rubber
- Height 4 in
- Length 6 ft
- Width 6 in
Product Information
- Brand Zoro Select
- MFR # 29NH34
- Zoro # G5606221
- UPC # 190735438893
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 6 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Blue/White, Tensile Strength 551 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0034YB)
- ZORO SELECT Portable Barricade, 16 Panel, 13 ft. (2LEB5)
- ZORO SELECT Delineator Post, Yellow, HDPE, 36 In (04-36-YYG)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow (TB-5-14)
- ZORO SELECT Traffic Cone, 10 lb., Lime Cone Color (RS90045CT-LIME)
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- Zoro Select Traffic Safety