Shop ZORO SELECT
See all product information
Create Account
ParkingStop, Yellow, 6ftL, 8inW, HDPE
- Mfr # 1790Y
- Zoro # G0154533
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Height
4 in
Includes
(3) Anchor Spikes
Material
HDPE
Depth
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1790Y
- Zoro #
- G0154533
- UPC #
- -
- Country of Origin
- United States
- Item
- Parking Curb
- Includes
- (3) Anchor Spikes
- Material
- HDPE
- Color
- Yellow
- Parking Curb Installation Method
- Asphalt Adhesive, Spikes
- Installs to Surface
- Asphalt, Concrete
- Number of Holes
- 3
- Parking Stop Material
- HDPE
- Recycled Content (%)
- No Recycled Content
- Tensile Strength
- 2,465 psi
- Number of Installation Holes
- 3
- Weight
- 15 lb
- Product Type
- Parking Stop
- Includes Installation Hardware
- Yes
- Installation Method
- Spikes
- Installation Surface
- Asphalt, Concrete
- Includes Reflective Striping
- Reflective Striping Not Included
- Shell Material
- HDPE
- Wire Color
- Yellow
- Traction Material
- HDPE
Dimensions
- Width
- 8 in
- Height
- 4 in
- Depth
- 72 in
- Cable Channel Width
- No Cable Channel
- Cable Channel Height
- No Cable Channel
- Length
- 6 ft
Description
Parking Stop, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 6 ft, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Includes (3) Anchor Spikes, Color Yellow, Tensile Strength 2,465 psi, Weight 15 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.