Shop ALDON
See all product information
Create Account
Spark-Proof Urethane
- Mfr # 4011-40
- Zoro # G722937780
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23 3/8 in
Compatible Wheel Diameter - Maximum
48 in
Application
Railcar
Overall Height
6 in
Wire Rope Length
28 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4011-40
- Zoro #
- G722937780
- UPC #
- -
- Country of Origin
- United States
- Application
- Railcar
- Vehicle Weight - Maximum
- 33,000 lb
- Item
- Wheel Chock
- Material
- Urethane
- Handle Type
- Extended
- Number of Chocks
- 2
- Includes Handle
- Handle Included
- Shell Material
- Urethane
- Traction Material
- Urethane
Dimensions
- Overall Width
- 23 3/8 in
- Compatible Wheel Diameter - Maximum
- 48 in
- Overall Height
- 6 in
- Wire Rope Length
- 28 1/4 in
- Overall Length
- 28 1/4 in
- Length
- 28 1/4 in
Description
Wheel Chock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.