Partially Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/8 in H, 4,000 lb Dynamic

  • Mfr # 48x48 HDSC Blue

  • Zoro # G4757584


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Pallet Entry
4-Way
Pallet Class
Block
Dynamic Load Capacity
4,000 lb
Static Load Capacity
30,000 lb
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48x48 HDSC Blue
Zoro #
G4757584
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Height
5 1/8 in
Overall Width
48 in
Overall Height
5 1/8 in
Overall Length
48 in
Compatible Fork Width - Maximum
9 3/4 in
Compatible Fork Height - Maximum
3 5/8 in

Details

Pallet Entry
4-Way
Pallet Class
Block
Dynamic Load Capacity
4,000 lb
Static Load Capacity
30,000 lb
Material
Partially Recycled High Density Polyethylene
Color
Blue
Item
Pallet
Rackable Capacity
4,000 lb
Pallet Type
Stackable
Includes Casters
Casters Not Included
Pallet Racking Type
Cross Bar, Wire/Mesh Decking
Number of Entry Points
4
Standards
FDA Approved
Compatible Load Type
Forklift, Pallet Jack

Description

Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 48 in, Height 5 1/8 in, Rackable Capacity 4,000 lb, Blue, Pallet Material High Density Polyethylene, Standards FDA Approved, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.