Shop ZORO SELECT
See all product information
Create Account
Partition, Urinal Screen, Enamel, White
- Mfr # 7AW90
- Zoro # G4325395
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Width
7 in
Depth
36 in
Bathroom Partition Material
Baked Enamel Steel
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7AW90
- Zoro #
- G4325395
- UPC #
- -
- Country of Origin
- Multiple
- Bathroom Partition Material
- Baked Enamel Steel
- Finish
- Powder-Coated
- Includes
- Components, Hardware
- Item
- Urinal Screen
- Color
- White
- Bathroom Partition Type
- Urinal Partition with Pilaster
- Partition Color Family
- Whites
- Mounting Type
- Wall and Column Anchored
- Includes Mounting Hardware
- Yes
- Bathroom Partition Grouping
- Urinal Partition
- Fastener Type
- Theft Resistant
- Resistance Properties
- Theft-Resistant
- Partition Component Type
- Urinal Partition
- Product Type
- Urinal Partition Components
- Component Type
- Urinal with Pilaster
- Color Family
- White
- Partition Finish/Texture
- Powder Coated
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Height
- 70 in
- Width
- 7 in
- Depth
- 36 in
- Dimension
- 70 in x 7 in
- Overall Height
- 70 in
- Overall Width
- 7 in
- Overall Depth
- 36 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color White, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Powder-Coated, Overall Depth 36 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.