Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AW43
Zoro #
G4325002
UPC #
-
Country of Origin
Multiple
Dimensions
Height
70 in
Width
7 in
Depth
36 in
Overall Height
70 in
Overall Width
7 in
Overall Depth
36 in
Details
Bathroom Partition Material
Phenolic
Finish
Matte
Includes
Components, Hardware
Item
Urinal Screen
Color
Almond
Includes Mounting Hardware
Yes
Mounting Type
Wall and Column Anchored
Partition Color Family
Beiges
Bathroom Partition Type
Urinal Partition with Pilaster
Fastener Type
Theft Resistant
Bathroom Partition Grouping
Urinal Partition
Resistance Properties
Theft Resistant
Product Type
Urinal Partition Compartments
Component Type
Urinal with Pilaster
Material
Phenolic
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Almond, Includes Components, Hardware, Resistance Properties Theft-Resistant, Mounting Type Wall and Column Anchored, Finish Matte, Overall Depth 36 in, Product Type Urinal Partition Compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.