Zoro Homepage

PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A

  • Mfr # 20PX05ID

  • Zoro # G3008507


product price: $9.55
/ea

Key Features

Max. Amps
13 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PX05ID
Zoro #
G3008507
UPC #
190735959312
Country of Origin
Indonesia

Dimensions

Cord Length
6 ft
Wire Size
16 AWG

Details

Item
PC Power Cord
Max. Amps
13 A
Temp. Rating
-4 Degrees to 221 Degrees F
Gauge/Conductor
16/3
Plug Configuration
NEMA 5-15P
Number of Conductors
3
Trade Designation
SJT
Voltage
125V AC
Cord Shape
Round
Connection Type
Right Angle IEC C13
Jacket Color
Black
Jacket Material
PVC
Standards
CSA, UL
NEMA Plug Configuration
5-15p
Description/Special Features
90 Degrees PC Connector
Wire and Cable Item
PC Power Cord
Max. Cord Temp.
221 Degrees F
Temp. Range
-4 Degrees to 221 Degrees F
Connector End - Wire and Cable
IEC C13
Connector End
IEC C13
Gauge/Conductor - Wire and Cable
16/3
Jacket Material - Wire and Cable
PVC
Shape
Round
NEC Cord Designation
SJT
Connector End (Wire and Cable)
IEC C13
Jacket Material (Wire and Cable)
PVC
Gauge/Conductor (Wire and Cable)
16/3

Description

PC Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material PVC, Jacket Color Black, Connection Type Right Angle IEC C13, Cord Length 6 ft, Voltage 125V AC, Plug Configuration NEMA 5-15P, Max. Amps 13 A, Cord Shape Round, Temp. Rating -4 Degrees to 221 Degrees F, Trade Designation SJT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.