Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCBar, 4ftx2", 0.0625"T, Clear

  • Mfr # PS-PC-SR-69

  • Zoro # G4472294


product price: $16.79
/ea

Key Features

Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-PC-SR-69
Zoro #
G4472294
UPC #
193005023874
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft
Width
2 in
Thickness
0.062 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2 in
Plastic Thickness
0.0625 in
Plastic Length
4 ft

Details

Item
Polycarbonate Bar
Material
Polycarbonate
Color
Colorless
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Scratch & UV Resistant
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Standards
ASTM D3363-53
Temp. Range
-40 Degrees to 240 Degrees F
UV Resistant
Yes
Plastic Clarity
Clear
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Friction Rating
Not Slippery
Water Absorption
0.13 %
Maximum Temperature
240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.007/-0.009 in
Plastic Hardness Rating
Hard
Impact Strength
14.0 ft-lb/in
Backing Type
No Backing
UV-Resistant
UV-Resistant
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Light Transmission
85 %
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Weight
0.25 lb

Description

Polycarbonate Bar, Polycarbonate, Scratch & UV Resistant, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.